TRIM-CUT GRINDING DISC A/O 3" 36G

585.936 - UNSPSC 23131503
0585936 961 10
Made in Canada
TRIM-CUT GRINDING DISC A/O 3" 36G TRIM-CUT GRINDING DISC A/O 3" 36G
TRIM-CUT GRINDING DISC A/O 3" 36G

Delivery

In stock delivery from our warehouses.

TRIM-CUT GRINDING DISC A/O 3" 36G — 585.936
  • TRIM-CUT GRINDING DISC A/O 3" 36G — 585.936
  • TRIM-CUT GRINDING DISC A/O 3" 60G — 585.960

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:41 PM.

Product Details

Attribute Value
Diameter 3 in
Grit 36
Max Rotations Per Minute 28000 rpm
EAN 4056807052939

Features

Patented one piece molded plastic grinding discs offer all the advantages of paper abrasives and cut-down grinding discs without any of the problems
Insulated against heat build up allowing cooler high speed grinding
This trim-cut disc can be used and trimmed over and over right down to the arbour making it last up to 10 times longer than a regular RFD
Cost effective and time effective
Reverse thread
Patented Reverse Thread and Trimmable Technology

Applications

Ideal for rust and paint as well as general auto body work. A great performance disc on plastic, fibreglass and composites
Surface conditions without stock removal. Ideal for removing rust and paint, gaskets and adhesives
Excellent smoothing hardened alloy welds, grinding stainless steel, titanium, and non ferrous metal. Amazing stock removal rate
Grinding and removal of: Welds, Body Filler, Fibreglass, Sheet metal burrs, Paint, Wood, Plastic, Rust

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-22
Good
2021-03-14
The discs are quite warped and lose their grit in the high areas leaving the plastic exposed In the past I have used Trim-Kut and had a lot less warping
2021-03-11
I use disc on brakes,hubs,flanges anything that need rust grinder off I would recommend these disc to anyone who wants a quality product (lot of junk out there) these disc are the best by far,good quick shipment too I am a satisfied customer thanks
2020-11-11
excellent produit
2020-09-29
Great product.
2020-09-08
Excellent